Wiremold (Legrand) RFB6E RFB Series Floor Box, Above Grade, Use with Concrete and Wood Floors, 6-Gang, 3-1/4 in. D, Evolution 8CT & 8CTC Series Covers | Graybar Store
     
Wiremold (Legrand) - RFB Series Floor Box, Above Grade, Use with Concrete and Wood Floors, 6-Gang, 3-1/4 in. D, Evolution 8CT & 8CTC Series Covers - RFB6E
+ / - Hover over image to Zoom
Other Views

    RFB Series Floor Box, Above Grade, Use with Concrete and Wood Floors, 6-Gang, 3-1/4 in. D, Evolution 8CT & 8CTC Series Covers

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RFB6E
    SKU: 25837274
    $214.57
    Checking Pricing
         
    Mounting Type:Screw-On/Concrete
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RFB6E
    • Application Open Space Concrete
    • UNSPSC 39121307
    • Materials steel
    • Mounting Type Screw-On/Concrete
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This series of Floor Boxes are versatile activation solutions that offer six compartments for power, communication and/or audio video services to open space areas or directly to workstations. Designed for use with the Evolution Series Poke-Thru covers for a common look across various devices. These covers incorporate TopGuard protection to prevent water, dirt, and debris from entering the power and communication device compartments.