Wiremold (Legrand) RFB119BTCAL Flush Tile/Carpet Cover Assembly, RFB9/RFB11 Series Floor Boxes, Cast Aluminum, Brushed Aluminum Cover | Graybar Store
     
Wiremold (Legrand) - Flush Tile/Carpet Cover Assembly, RFB9/RFB11 Series Floor Boxes, Cast Aluminum, Brushed Aluminum Cover - RFB119BTCAL
+ / - Hover over image to Zoom
Other Views

    Flush Tile/Carpet Cover Assembly, RFB9/RFB11 Series Floor Boxes, Cast Aluminum, Brushed Aluminum Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RFB119BTCAL
    SKU: 25060547
    $641.46
    Checking Pricing
         
    Color:Brushed Aluminum
    Material:Aluminum
    Mounting Type:Screw Mount
    Use With:RFB Series Floor Boxes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RFB119BTCAL
    • Color Brushed Aluminum
    • Application Tile or Carpet
    • UNSPSC 39121307
    • Mounting Type Screw Mount
    • Material Aluminum
    • Use With RFB Series Floor Boxes
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Flush with floor, cast aluminum cover assembly in brushed aluminum. Maximum load capacity 3,000 lbs. UL Listed to U.S. and Canadian safety standards to meet UL requirements under UL514A for scrub water exclusion.