Hubbell Wiring Device - Kellems RF151TR FLOOR BOX 15A 125V SINGLE TR COMPLETE BR | Graybar Store
     
Hubbell Wiring Device - Kellems - FLOOR BOX 15A 125V SINGLE TR COMPLETE BR - RF151TR
+ / - Hover over image to Zoom
Other Views

    FLOOR BOX 15A 125V SINGLE TR COMPLETE BR

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RF151TR
    SKU: 25235456
    $57.49
    Checking Pricing
         
    Color:Grey
    Knockouts:2) 1/2 in. On Bottom
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RF151TR
    • Color Grey
    • UNSPSC 39121307
    • Knockouts 2) 1/2 in. On Bottom
    • Materials Non-Metallic
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Floor and Wall Boxes, Residential FloorBox Kit, Drop-In, Tamper Resistant, 15A 125V, 2-Pole 3-Wire Grounding, Brass