Panduit RF10X3IW-X Raceway Fitting, ABS, Reducer, 25.4 x 41.1 x 22.4 mm, 10 per Package, 50 per Package, 1 x 1.62 x 0.88 in., 0.88 in. H, 1 in L | Graybar Store
     
Panduit - Raceway Fitting, ABS, Reducer, 25.4 x 41.1 x 22.4 mm, 10 per Package, 50 per Package, 1 x 1.62 x 0.88 in., 0.88 in. H, 1 in L - RF10X3IW-X
+ / - Hover over image to Zoom
Other Views

    Raceway Fitting, ABS, Reducer, 25.4 x 41.1 x 22.4 mm, 10 per Package, 50 per Package, 1 x 1.62 x 0.88 in., 0.88 in. H, 1 in L

    Manufacturer: Panduit
    Manufacturer #: RF10X3IW-X
    SKU: 90074343
    $1.54
    Checking Pricing
         
    Quick Order:Y
    Additional Features:1 Bend Radius Control Fittings, Adhesive Backing, One Piece Hinged Design
    Dimensions (Inches):1 x 1.62 x 0.88
    Height (Inches):0.88
    Length:1 in
    Raceway Size:#10 to #3
    Use With:LD3/LD10 Raceway
    Width (Inches):1.62
    Fitting Type:Reducer
    Dimensions:25.4 x 41.1 x 22.4 mm
    Packaging:10 per Package, 50 per Package
    Material:ABS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RF10X3IW-X
    • Dimensions 25.4 x 41.1 x 22.4 mm
    • UNSPSC 39131709
    • Additional Features 1 Bend Radius Control Fittings, Adhesive Backing, One Piece Hinged Design
    • Dimensions (Inches) 1 x 1.62 x 0.88
    • Fitting Type Reducer
    • Height (Inches) 0.88
    • Length 1 in
    Product Overview:
    Reducer fitting for LD raceway from size 10 to size 3. For use with LD3 and LD10 raceway. For in-line terminations, use with CF10**, Off White, ABS, Length 1.00 in