Lutron PD-5S-DV-WH 2-Button RF Switch, 5A, Pushbutton, White | Graybar Store
     
Lutron - 2-Button RF Switch, 5A, Pushbutton, White - PD-5S-DV-WH
+ / - Hover over image to Zoom
Other Views

    2-Button RF Switch, 5A, Pushbutton, White

    Manufacturer: Lutron
    Manufacturer #: PD-5S-DV-WH
    SKU: 25632474
    $72.31
    Checking Pricing
         
    Additional Features:Two-Button Switch Complements The Pico® Wireless Remote Aesthetic; Two-Wire Switch Is Ideal For Retrofit Applications
    Voltage Rating:120/277 V
    No. of Buttons:2
    Color:White
    Switch Type:3-Way
    Rating:3 A; 5 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # PD-5S-DV-WH
    • Color White
    • Additional Features Two-Button Switch Complements The Pico® Wireless Remote Aesthetic; Two-Wire Switch Is Ideal For Retrofit Applications
    • Rating 3 A; 5 A
    • Switch Type 3-Way
    Product Overview:
    Maestro® RF Switch, Switch Style: Pushbutton with Wireless Remote, White, No. of Buttons: 2, Voltage Rating: 120/277 V, Rating: 3 A; 5 A