Jonard Tools RF-12 F Connector Tool 12 Inch. Total Length | Graybar Store
     
Jonard Tools - F Connector Tool 12 Inch. Total Length - RF-12
+ / - Hover over image to Zoom
Other Views

    F Connector Tool 12 Inch. Total Length

    Manufacturer: Jonard Tools
    Manufacturer #: RF-12
    SKU: 25198000
    $13.29
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # RF-12
    • UNSPSC 27111500
    Product Overview:
    F connector tool is 12 inches long and has black and blue handle.
    F Connector Tool - RF-12. Designed to provide easy access to connectors in high-density locations. The head measures 7/16 in. and is used specifically for in.F in.connectors and BNC connectors. The socket extends 8 in. from the handle the overall length is 12 in. and the back of the handle has an insertion device to aid in making connections. Works well with both F and BNC connectors.