Philips Lighting REZ2TTS40SC35I Compact Fluorescent Ballast, Dimming, 40W, 2 Lamp, 120V Input | Graybar Store
     
Philips Lighting - Compact Fluorescent Ballast, Dimming, 40W, 2 Lamp, 120V Input - REZ2TTS40SC35I
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Ballast, Dimming, 40W, 2 Lamp, 120V Input

    Manufacturer: Philips Lighting
    Manufacturer #: REZ2TTS40SC35I
    SKU: 25418120
    $125.44
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:40W
    No. of Lamps:2
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # REZ2TTS40SC35I
    • UNSPSC 39101901
    • Ballast Technology Dimming
    • Input Voltage 120 V
    • Lamp Type Compact Fluorescent
    • Lamp Watts 40W
    • No. of Lamps 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ballast, Compact Fluorescent, Dimming, 40 W, 2, 120 V