Philips Lighting REZ2T42M3BS35M Compact Fluorescent Ballast, CFTR42W/GX24Q, Programmed Start, Dimming, Mark 10 Series, 42W, 2 Lamp, 1 BF, 120 to 277V Input | Graybar Store
Message Dialog
Display Update Message
17235
25431257
[
{
"catentry_id" : "337502",
"Attributes" : {
"Quick Order_Y":"11"
,
"Lamp Watts_42W":"29"
,
"No. of Lamps_2":"30"
,
"Ballast Factor_1":"31"
,
"Input Voltage_120 to 277 V":"32"
,
"Min. Starting Temp. (Degrees F)_50":"33"
,
"Alternate Manufacturer Part No._913700507881":"34"
},
"DescriptiveAttributes" : {
"SAP Transportation Group_0001":"1"
,
"SAP Dealer Code Material Group 5_0":"2"
,
"SAP UNSPSC_39101907":"3"
,
"Ballast Technology_Dimming":"4"
,
"Lamp Type_CFTR42W/GX24Q":"5"
,
"Series_Mark 10":"6"
,
"Starting method_Programmed Start":"7"
,
"SAP Delivery Unit_1":"8"
,
"Commerce SAP Alternate UOM Qty_1":"9"
,
"Item Group_Compact Fluorescent Ballast":"10"
,
"SAP Material Type_ZSTD":"12"
,
"SAP POA_03":"13"
,
"SAP GTIN_781087114582":"14"
,
"SAP ECCN_EAR99":"15"
,
"SAP Country of Origin_US - USA":"16"
,
"SAP Country Name_USA":"17"
,
"SAP Country Code_US":"18"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"19"
,
"CFP_NO":"20"
,
"SAP Price Unit B_1":"21"
,
"SAP Price Unit A_1":"22"
,
"SAP Price Column L_343.24":"23"
,
"SAP Price Column B_281.43":"24"
,
"SAP Price Column A_343.24":"25"
,
"SAP Unit_EA":"26"
,
"SAP Price Unit L_1":"27"
,
"SAP Prefix Purchase Group_ADVPA":"28"
},
}
]
Compact Fluorescent Ballast, CFTR42W/GX24Q, Programmed Start, Dimming, Mark 10 Series, 42W, 2 Lamp, 1 BF, 120 to 277V Input
Manufacturer:
Philips Lighting
Manufacturer #:
REZ2T42M3BS35M
SKU:
25431257
Checking Pricing
Quick Order:Y
Lamp Watts:42W
No. of Lamps:2
Ballast Factor:1
Input Voltage:120 to 277 V
Min. Starting Temp. (Degrees F):50
Alternate Manufacturer Part No.:913700507881
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
Philips Lighting
-
Manufacturer #
REZ2T42M3BS35M
-
UNSPSC
39101907
-
Alternate Manufacturer Part No.
913700507881
-
Ballast Factor
1
-
Ballast Technology
Dimming
-
Input Voltage
120 to 277 V
-
Lamp Type
CFTR42W/GX24Q
-
Lamp Watts
42W
-
Min. Starting Temp. (Degrees F)
50
-
No. of Lamps
2
-
Series
Mark 10
-
Starting method
Programmed Start
-
ECCN
EAR99
-
Country of Origin
US - USA
-
Product Overview:
Compact Fluorescent Ballast