Philips Lighting REZ1T42M2LDK Compact Fluorescent Ballast, CFTR42W/GX24Q, Programmed Start, Dimming, Mark 10 Series, 42W, 1 Lamp, 1 BF, 120V Input | Graybar Store
     
Philips Lighting - Compact Fluorescent Ballast, CFTR42W/GX24Q, Programmed Start, Dimming, Mark 10 Series, 42W, 1 Lamp, 1 BF, 120V Input - REZ1T42M2LDK
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Ballast, CFTR42W/GX24Q, Programmed Start, Dimming, Mark 10 Series, 42W, 1 Lamp, 1 BF, 120V Input

    Manufacturer: Philips Lighting
    Manufacturer #: REZ1T42M2LDK
    SKU: 25090117
    $131.60
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:42 W
    No. of Lamps:1
    Ballast Factor:1
    Input Voltage:120 V
    Min. Starting Temp. (Degrees F):50
    Alternate Manufacturer Part No.:913710800801
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # REZ1T42M2LDK
    • UNSPSC 39101901
    • Alternate Manufacturer Part No. 913710800801
    • Ballast Factor 1
    • Ballast Technology Dimming
    • Input Voltage 120 V
    • Lamp Type CFTR42W/GX24Q
    • Lamp Watts 42 W
    • Min. Starting Temp. (Degrees F) 50
    • No. of Lamps 1
    • Series Mark 10
    • Starting method Programmed Start
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Compact Fluorescent Ballast