Cooper Lighting (Eaton) REV335FW Revolve™ Series Triple LED Security Floodlight, Motion Activated, Dusk-to-Dawn, Triple Head, 3500K, White | Graybar Store
     
Cooper Lighting (Eaton) - Revolve™ Series Triple LED Security Floodlight, Motion Activated, Dusk-to-Dawn, Triple Head, 3500K, White - REV335FW
+ / - Hover over image to Zoom
Other Views

    Revolve™ Series Triple LED Security Floodlight, Motion Activated, Dusk-to-Dawn, Triple Head, 3500K, White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: REV335FW
    SKU: 25816242
    $0.00
    Checking Pricing
         
    Voltage Rating:120V
    Alternate Manufacturer Part No.:12530465
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # REV335FW
    • UNSPSC 39111613
    • Alternate Manufacturer Part No. 12530465
    Product Overview:
    RevolveTM Flood, 3500K Tri White