Cooper Lighting (Eaton) REV335F Revolve™ Series Triple LED Security Floodlight, Motion Activated, Dusk-to-Dawn, Triple Head, 3500K, Bronze | Graybar Store
     
Cooper Lighting (Eaton) - Revolve™ Series Triple LED Security Floodlight, Motion Activated, Dusk-to-Dawn, Triple Head, 3500K, Bronze - REV335F
+ / - Hover over image to Zoom
Other Views

    Revolve™ Series Triple LED Security Floodlight, Motion Activated, Dusk-to-Dawn, Triple Head, 3500K, Bronze

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: REV335F
    SKU: 25816240
    $99.16
    Checking Pricing
         
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # REV335F
    • UNSPSC 39111613
    • Lamp Type LED
    Product Overview:
    RevolveTM Flood, 3500K Tri Bronze