Cooper Lighting (Eaton) REV32735MW Eaton, Floodlight, LED, 31.6W, 120Vac, Eave, 2400 lm Lumens, 70000, 3500K,White | Graybar Store
     
Cooper Lighting (Eaton) - Eaton, Floodlight, LED, 31.6W, 120Vac, Eave, 2400 lm Lumens, 70000, 3500K,White - REV32735MW
+ / - Hover over image to Zoom
Other Views

    Eaton, Floodlight, LED, 31.6W, 120Vac, Eave, 2400 lm Lumens, 70000, 3500K,White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: REV32735MW
    SKU: 25862493
    $96.96
    Checking Pricing
         
    Quick Order:Y
    Wattage:31.6 W
    Voltage Rating:120V
    Mounting Type:Eave Mount
    Lumens:2400 Lumens
    Lamp Life (hours):70000
    Color Temperature (Kelvin):3500
    Housing Color:White
    Additional Features:Photo Control, Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # REV32735MW
    • Housing Color White
    • Additional Features Photo Control, Suitable for Wet Locations
    • Brand Eaton
    • Color Temperature (Kelvin) 3500
    • Lamp Life (hours) 70000
    • Lamp Type LED
    • Lumens 2400 Lumens
    • Mounting Type Eave Mount
    • Wattage 31.6 W
    • Voltage Rating 120V
    • ECCN EAR99
    Product Overview:
    Revolve™ LED Motion Activated Floodlight
    Sleek, contoured design optimized for low profile applications;Twin LED version features motion coverage of 180°, up to 50' range;Triple LED version features motion coverage of 270°, up to 50' range;Durable, die-cast aluminum housing;Maintenance-free LEDs with 50,000 hours of life;Optics rotate 360° for fully adjustable area coverage;3500K and 5000K CCT options for maximum versatility;ENERGY STAR and DLC qualified;Available in White or Bronze