Cooper Lighting (Eaton) REV235F Revolve™ Series Triple LED Security Floodlight, Motion Activated, Dusk-to-Dawn, Twin Head, 3500K, Bronze | Graybar Store
     
Cooper Lighting (Eaton) - Revolve™ Series Triple LED Security Floodlight, Motion Activated, Dusk-to-Dawn, Twin Head, 3500K, Bronze - REV235F
+ / - Hover over image to Zoom
Other Views

    Revolve™ Series Triple LED Security Floodlight, Motion Activated, Dusk-to-Dawn, Twin Head, 3500K, Bronze

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: REV235F
    SKU: 25816239
    $85.21
    Checking Pricing
         
    Voltage Rating:120V
    Alternate Manufacturer Part No.:12530499
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # REV235F
    • UNSPSC 39111613
    • Alternate Manufacturer Part No. 12530499
    Product Overview:
    RevolveTM Flood, 3500K Twin Bronze