Cooper Lighting (Eaton) REUSN18R Emergency Exit Signs, Aluminum, LED, 1 Face, Nickel Cadmium, Red (Letters), 3W | Graybar Store
     
Cooper Lighting (Eaton) - Emergency Exit Signs, Aluminum, LED, 1 Face, Nickel Cadmium, Red (Letters), 3W - REUSN18R
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Aluminum, LED, 1 Face, Nickel Cadmium, Red (Letters), 3W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: REUSN18R
    SKU: 25068054
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Self Powered with LED
    Battery Type:Nickel Cadmium
    Color:Red (Letters)
    Fixture Wattage:3 W
    Alternate Manufacturer Part No.:11663206
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # REUSN18R
    • Color Red (Letters)
    • Additional Features Self Powered with LED
    • Alternate Manufacturer Part No. 11663206
    • Battery Type Nickel Cadmium
    Product Overview:
    REUR - Recessed Edge-lit Exit Sign
    Dual voltage input 120/277 VAC, 60Hz;Black powder-coat painted, die-cast canopy provided;All components, including battery and electronics, located internally;Universal J-box mounting pattern;High-impact, clear acrylic panel;Clear single face or mirrored double face panels are standard;Bright red letters;Universal field-installable chevrons in bright red and green;Solid-state Voltage Limited Charger, Brownout Circuit Protection