B-Line (Eaton) B312-9ZN Retaining Strap | Graybar Store
B-Line (Eaton) - Retaining Strap - B312-9ZN
+ / - Hover over image to Zoom
Other Views

    Retaining Strap

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B312-9ZN
    SKU: 25158888
    Checking Pricing
    Dimensions:12 L in
    Brand or Series:Eaton
    Length:12 in.
    Use With:B303 to B309 Channels; B321 Channels
    Channel Gauge:14 ga
    Material Finish:Zinc-Plated
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B312-9ZN
    • Dimensions 12 L in
    • UNSPSC 39121311
    • Brand or Series Eaton
    • Channel Gauge 14 ga
    Product Overview:
    Eaton® B312 Retaining Strap, Zinc-Plated, Dimensions: 12 L in