Hoffman (nVent) LRPB Retaining Post Kit | Graybar Store
Hoffman (nVent) - Retaining Post Kit - LRPB
+ / - Hover over image to Zoom
Other Views

    Retaining Post Kit

    Manufacturer: Hoffman (nVent)
    Manufacturer #: LRPB
    SKU: 25725835
    $33.92
    Checking Pricing
         
    Use With:Rack Side Stringer
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # LRPB
    • UNSPSC 39131716
    • Color / Finish Black
    • Materials Steel
    • Use With Rack Side Stringer
    • SKU Spec Sheet
      LRPB Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Retaining Post Kit, Steel, Black
    Able to Create a Testable Permanent Link for Cabling That Terminates Above the Drop Ceiling; Allows for ANSI/TIA-568-C Compliant Cabling Design; Bracket Assembly Can be Moved if the Device is Repositioned; Bracket Assembly Can be Moved if the Device is Re