GE Lighting LED Directional Lamp, PAR30 Long Neck, Medium Screw (E26) Base, Low Glare-Visual Comfort Lens | Graybar Store
     
GE Lighting - LED Directional Lamp, PAR30 Long Neck, Medium Screw (E26) Base, Low Glare-Visual Comfort Lens
+ / - Hover over image to Zoom
Other Views

    LED Directional Lamp, PAR30 Long Neck, Medium Screw (E26) Base, Low Glare-Visual Comfort Lens

    Manufacturer: GE Lighting
         

    For the perfect solution for all of your retail application needs, turn to GE's PAR30 short and long neck lamps. With advanced optics and reduced glare, these lamps offer the light qualities desired by merchants.

    • Manufacturer GE Lighting
    • Type Directional, Low Glare-Visual Comfort Lens
    • Base Type Medium Screw (E26)
    • Bulb Shape PAR30L
    • Voltage 120
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    CBCP
    Color Temperature (Kelvin)
    Voltage Rating
    CRI
    Beam Spread
    Price
    LED12DP3LRW83040
    25703225
    White
    1050
    25000
    12W
    42137
    2400
    3000
    120V
    80
    40°
    $18.41 / EA
    SKU
    25703225
    Color
    White
    Initial Lumens
    1050
    Rated Life (Hour)
    25000
    Wattage
    12W
    Alternate Manufacturer Part No.
    42137
    CBCP
    2400
    Color Temperature (Kelvin)
    3000
    Voltage Rating
    120V
    CRI
    80
    Beam Spread
    40°
    $18.41 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LED12DP3LRW82740
    25701103
    White
    1000
    25000
    12W
    42144
    2200
    2700
    120V
    80
    40°
    $20.94 / EA
    SKU
    25701103
    Color
    White
    Initial Lumens
    1000
    Rated Life (Hour)
    25000
    Wattage
    12W
    Alternate Manufacturer Part No.
    42144
    CBCP
    2200
    Color Temperature (Kelvin)
    2700
    Voltage Rating
    120V
    CRI
    80
    Beam Spread
    40°
    $20.94 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LED12DP3LR927/40
    25456851
    Silver
    820
    25000
    12W
    68392
    1300
    2700
    120V
    91
    40°
    $145.99 / EA
    SKU
    25456851
    Color
    Silver
    Initial Lumens
    820
    Rated Life (Hour)
    25000
    Wattage
    12W
    Alternate Manufacturer Part No.
    68392
    CBCP
    1300
    Color Temperature (Kelvin)
    2700
    Voltage Rating
    120V
    CRI
    91
    Beam Spread
    40°
    $145.99 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LED12DP3LRW83025
    25708782
    White
    1050
    25000
    12W
    42136
    4800
    3000
    120V
    80
    25°
    $21.06 / EA
    SKU
    25708782
    Color
    White
    Initial Lumens
    1050
    Rated Life (Hour)
    25000
    Wattage
    12W
    Alternate Manufacturer Part No.
    42136
    CBCP
    4800
    Color Temperature (Kelvin)
    3000
    Voltage Rating
    120V
    CRI
    80
    Beam Spread
    25°
    $21.06 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LED12DP3LRW93040
    25704809
    White
    900
    25000
    12W
    84400
    1800
    3000
    120V
    90
    40°
    $22.63 / EA
    SKU
    25704809
    Color
    White
    Initial Lumens
    900
    Rated Life (Hour)
    25000
    Wattage
    12W
    Alternate Manufacturer Part No.
    84400
    CBCP
    1800
    Color Temperature (Kelvin)
    3000
    Voltage Rating
    120V
    CRI
    90
    Beam Spread
    40°
    $22.63 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LED12DP3LRW83540
    25726407
    White
    1100
    25000
    12W
    92885
    2500
    3500
    120V
    80
    40°
    $24.59 / EA
    SKU
    25726407
    Color
    White
    Initial Lumens
    1100
    Rated Life (Hour)
    25000
    Wattage
    12W
    Alternate Manufacturer Part No.
    92885
    CBCP
    2500
    Color Temperature (Kelvin)
    3500
    Voltage Rating
    120V
    CRI
    80
    Beam Spread
    40°
    $24.59 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock