Siemens Ringless Meter Socket With No Bypass | Graybar Store
     
Siemens - Ringless Meter Socket With No Bypass
+ / - Hover over image to Zoom
Other Views

    Ringless Meter Socket With No Bypass

    Manufacturer: Siemens
         

    UL Listed. Units supplied with a quad ground.

    • Manufacturer Siemens
    • Type Ringless
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    NEMA Rating
    Phase
    Amps
    Voltage (Volts)
    No. of Jaws
    Price
    UAT417-XGDU
    96091982
    NEMA 3R
    1-Phase
    200A
    4
    $38.91 / EA
    SKU
    96091982
    NEMA Rating
    NEMA 3R
    Phase
    1-Phase
    Amps
    200A
    Voltage (Volts)
    No. of Jaws
    4
    $38.91 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    UAT417-XGF
    25067172
    NEMA 3R
    1-Phase
    200A
    600 V AC
    4
    $36.75 / EA
    SKU
    25067172
    NEMA Rating
    NEMA 3R
    Phase
    1-Phase
    Amps
    200A
    Voltage (Volts)
    600 V AC
    No. of Jaws
    4
    $36.75 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    UAT111-XGF
    25763028
    NEMA 3R
    1-Phase
    135A
    600 V AC
    4
    $34.47 / EA
    SKU
    25763028
    NEMA Rating
    NEMA 3R
    Phase
    1-Phase
    Amps
    135A
    Voltage (Volts)
    600 V AC
    No. of Jaws
    4
    $34.47 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    UAT111-0JCA
    91000050
    NEMA 3R
    1-Phase
    135A
    4
    $35.07 / EA
    SKU
    91000050
    NEMA Rating
    NEMA 3R
    Phase
    1-Phase
    Amps
    135A
    Voltage (Volts)
    No. of Jaws
    4
    $35.07 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock