Leviton 123 Residential Grade Non-Grounding, Non-Polarized Straight Blade Plug | Graybar Store
     
Leviton - Residential Grade Non-Grounding, Non-Polarized Straight Blade Plug - 123
+ / - Hover over image to Zoom
Other Views

    Residential Grade Non-Grounding, Non-Polarized Straight Blade Plug

    Manufacturer: Leviton
    Manufacturer #: 123
    SKU: 90087664
    $3.54
    Checking Pricing
         
    Amperage:10A
    Voltage Rating:125 V
    Color:Brown
    NEMA Rating:NEMA 1-15P
    Number of Poles:2-Pole
    Number of Wires:2-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 123
    • Color Brown
    • Amperage 10A
    • UNSPSC 39121402
    • Materials Thermoplastic
    • NEMA Rating NEMA 1-15P
    • Voltage Rating 125 V
    • SKU Spec Sheet
      123 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 2-Wire
    Product Overview:
    Residential Grade Non-Grounding, Non-Polarized Straight Blade Plug, 10A, 2P2W, 125V, Brown, Thermoplastic