Brady 91388 RESERVED PARKING THIS SPACE Sign, 18 in. H x 12 in. W x .035 in. D, Aluminum | Graybar Store
     
Brady - RESERVED PARKING THIS SPACE Sign, 18 in. H x 12 in. W x .035 in. D, Aluminum - 91388
+ / - Hover over image to Zoom
Other Views

    RESERVED PARKING THIS SPACE Sign, 18 in. H x 12 in. W x .035 in. D, Aluminum

    Manufacturer: Brady
    Manufacturer #: 91388
    SKU: 25242236
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Material:Aluminum
    Color:Blue/Green on White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 91388
    • Color Blue/Green on White
    • UNSPSC 55121710
    Product Overview:
    Durable Reflective Aluminum (B-959) is constructed of reflective sheeting applied to an aluminum sign panel and is ideal for traffic control applications. Suitable for indoor or outdoor use. Excellent chemical, oil and water resistance.
    Suitable for indoor or outdoor use. Excellent chemical, oil and water resistance