Bussmann (Eaton) RES-10 RES Series Renewable Non-Current-Limiting Fuse, Class H, 10A, 600V | Graybar Store
     
Bussmann (Eaton) - RES Series Renewable Non-Current-Limiting Fuse, Class H, 10A, 600V - RES-10
+ / - Hover over image to Zoom
Other Views

    RES Series Renewable Non-Current-Limiting Fuse, Class H, 10A, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: RES-10
    SKU: 88052973
    $61.90
    Checking Pricing
         
    Amps:10A
    Voltage Rating:600 Vac
    Interrupt Rating:10000 Amp (RMS Symmetrical)
    Additional Features:Super Lag, Time Lag
    Connection:Ferrule End X Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # RES-10
    • UNSPSC 39121605
    • Additional Features Super Lag, Time Lag
    • Amps 10A
    • Fuse Dimension 1.06 Dia x 5.5 L in
    • Fuse Type Class H Size Fuse
    • Voltage Rating 600 Vac
    • Connection Ferrule End X Ferrule End
    • Interrupt Rating 10000 Amp (RMS Symmetrical)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    10A 600V Class H Non-Time Delay Fuse
    10A 600V Class H Non-Time Delay Fuse