3M 5005-R Replenishment Decal | Graybar Store
3M - Replenishment Decal - 5005-R
+ / - Hover over image to Zoom
Other Views

    Replenishment Decal

    Manufacturer: 3M
    Manufacturer #: 5005-R
    SKU: 98349542
    $0.19
    Checking Pricing
         
    Color:Black on Orange
    Legend:R
    Length:1-1/2 in.
    Width:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5005-R
    • Color Black on Orange
    • UNSPSC 55121607
    • Legend R
    • Length 1-1/2 in.
    • Width 1 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Scotchlite™ Replenishment Decal, Length: 1-1/2 in, Width Inches: 1 in, Black/Orange, Legend: R