Leviton 84400-PRT Wallplate Screws, Oval Head Milled Slot, 6-32 x 5/16 in., Stainless Steel | Graybar Store
     
Leviton - Wallplate Screws, Oval Head Milled Slot, 6-32 x 5/16 in., Stainless Steel - 84400-PRT
+ / - Hover over image to Zoom
Other Views

    Wallplate Screws, Oval Head Milled Slot, 6-32 x 5/16 in., Stainless Steel

    Manufacturer: Leviton
    Manufacturer #: 84400-PRT
    SKU: 96054068
    $28.38
    Checking Pricing
         
    Quick Order:Y
    Color:Stainless Steel
    Size:#6-32
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84400-PRT
    • Color Stainless Steel
    • Size #6-32
    • UNSPSC 39121704
    • Materials Stainless Steel
    • Standard CSA Certified/UL Listed
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    5/16-Inch Long 6-32 Thread, Oval Head Milled Slot Replacement Wallplate Screws, Stainless Steel
    5/16-Inch Long 6-32 Thread, Oval Head Milled Slot Replacement Wallplate Screws, Stainless Steel