Leviton 86000-PRT Wallplate Screws, 6-32 x 1/2 in., Oval Head Milled Slot, 10-Pack, Ivory | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - Wallplate Screws, 6-32 x 1/2 in., Oval Head Milled Slot, 10-Pack, Ivory - 86000-PRT
+ / - Hover over image to Zoom
Other Views

    Wallplate Screws, 6-32 x 1/2 in., Oval Head Milled Slot, 10-Pack, Ivory

    Manufacturer: Leviton
    Manufacturer #: 86000-PRT
    SKU: 88158469
    $26.45
    Checking Pricing
         
    Quick Order:Y
    Color:Ivory
    Standard:CSA Certified/UL Listed
    Screw Size:#6-32
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 86000-PRT
    • Color Ivory
    • UNSPSC 39121704
    Product Overview:
    1/2-Inch Long 6-32 Thread, Oval Head Milled Slot Replacement Wallplate Screws, 10-Pack, Ivory
    1/2-Inch Long 6-32 Thread, Oval Head Milled Slot Replacement Wallplate Screws, 10-Pack, Ivory