Leviton 84000-PRT Wallplate Screws, 6-32 x 1/2 in., Oval Head Milled Slot, Stainless Steel | Graybar Store
     
Leviton - Wallplate Screws, 6-32 x 1/2 in., Oval Head Milled Slot, Stainless Steel - 84000-PRT
+ / - Hover over image to Zoom
Other Views

    Wallplate Screws, 6-32 x 1/2 in., Oval Head Milled Slot, Stainless Steel

    Manufacturer: Leviton
    Manufacturer #: 84000-PRT
    SKU: 88158364
    $69.43
    Checking Pricing
         
    Quick Order:Y
    Color:Stainless Steel
    Standard:CSA Certified/UL Listed
    Screw Size:#6-32
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84000-PRT
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials Stainless Steel
    • Screw Size #6-32
    • Standard CSA Certified/UL Listed
    • SKU Spec Sheet
      84000-PRT Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    1/2-Inch Long 6-32 Thread, Oval Head Milled Slot Replacement Wallplate Screws, Stainless Steel
    1/2-Inch Long 6-32 Thread, Oval Head Milled Slot Replacement Wallplate Screws, Stainless Steel