Crouse Hinds (Eaton) SW6 Replacement Switch | Graybar Store
Crouse Hinds (Eaton) - Replacement Switch - SW6
+ / - Hover over image to Zoom
Other Views

    Replacement Switch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: SW6
    SKU: 88074748
    Checking Pricing
    Use With:EDS Enclosures
    Voltage (Volts):120/277
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # SW6
    • Voltage (Volts) 120/277
    • Type Replacement Switch
    • UNSPSC 39121332
    Product Overview:
    Snap Switch, 2 Pole, SW Series, Current Rating 20A.