Transition Networks SSDTF1014-120 Remotely Managed T1/E1 NID | Graybar Store
Transition Networks - Remotely Managed T1/E1 NID - SSDTF1014-120
+ / - Hover over image to Zoom
Other Views

    Remotely Managed T1/E1 NID

    Manufacturer: Transition Networks
    Manufacturer #: SSDTF1014-120
    SKU: 25282986
    $1,079.29
    Checking Pricing
         
    Dimensions:1 H x 3.25 W x 4.8 D in
    No. of Positions:3 (Jumper); 4 (Switch)
    Additional Features:Extend PRI Over Fiber; LED Provides Alarm Indication Signals (AIS)
    Color:Black
    Media Connector Type:SC
    Product Includes:Power Supply
    Fiber Category:Singlemode
    Voltage (Volts):12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Transition Networks
    • Manufacturer # SSDTF1014-120
    • Color Black
    • Dimensions 1 H x 3.25 W x 4.8 D in
    • Voltage (Volts) 12
    • UNSPSC 43201553
    • Additional Features Extend PRI Over Fiber; LED Provides Alarm Indication Signals (AIS)
    • Fiber Category Singlemode
    • Media Connector Type SC
    • No. of Positions 3 (Jumper); 4 (Switch)
    • Product Includes Power Supply
    • Temperature Rating 0 to 50°C
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Remotely Managed T1/E1 NID, Temperature Rating: 0 to 50 °C, Voltage (Volts): 12 V DC, Dimensions: 1 H x 3.25 W x 4.8 D in, Fiber Category: Singlemode, Black