Lutron PJ2-3BRL-LA-L01R Pico® Remote Control, 3-Button Raise/Lower, 434 MHz, LED Indicator, Light Icon, Lt. Almond | Graybar Store
     
Lutron - Pico® Remote Control, 3-Button Raise/Lower, 434 MHz, LED Indicator, Light Icon, Lt. Almond - PJ2-3BRL-LA-L01R
+ / - Hover over image to Zoom
Other Views

    Pico® Remote Control, 3-Button Raise/Lower, 434 MHz, LED Indicator, Light Icon, Lt. Almond

    Manufacturer: Lutron
    Manufacturer #: PJ2-3BRL-LA-L01R
    SKU: 25654913
    $21.08
    Checking Pricing
         
    Voltage Rating:3V
    No. of Buttons:3
    Color:Light Almond
    Rating:10 mA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # PJ2-3BRL-LA-L01R
    • Color Light Almond
    • Rating 10 mA
    • Voltage Rating 3V
    • No. of Buttons 3
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RadioRA® Remote Control Switch, Switch Style: Pushbutton with Wireless Remote, Light Almond, No. of Buttons: 3, Voltage Rating: 3 V, Rating: 10 mA