TRIPP LITE MANUFACTURING COMPANY RELAYIOCARD Relay IO Card, Programmable, 24 V | Graybar Store
TRIPP LITE MANUFACTURING COMPANY - Relay IO Card, Programmable, 24 V - RELAYIOCARD
+ / - Hover over image to Zoom
Other Views

    Relay IO Card, Programmable, 24 V

    Manufacturer: TRIPP LITE MANUFACTURING COMPANY
    Manufacturer #: RELAYIOCARD
    SKU: 25960121
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Amp:1A
    Dimensions:5.12 x 1.18 in.
    Output Voltage:24 V
    Watts:1.2W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TRIPP LITE MANUFACTURING COMPANY
    • Manufacturer # RELAYIOCARD
    • Dimensions 5.12 x 1.18 in.
    • Amp 1A
    • Output Voltage 24 V
    • Watts 1.2W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Adds programmable dry contact closure interface. Includes six configurable output relays and one input.
    • Includes: Relay IO Card
    • Configuration cable
    • Faceplates
    • Manual