Leviton WSP20-9D0 Line Voltage Receiver Power Pack, Switching, 100-277V 50/60Hz, 902 MHz, 20A | Graybar Store
     
Leviton - Line Voltage Receiver Power Pack, Switching, 100-277V 50/60Hz, 902 MHz, 20A - WSP20-9D0
+ / - Hover over image to Zoom
Other Views

    Line Voltage Receiver Power Pack, Switching, 100-277V 50/60Hz, 902 MHz, 20A

    Manufacturer: Leviton
    Manufacturer #: WSP20-9D0
    SKU: 25719298
    $126.44
    Checking Pricing
         
    Color:White
    Switch Type:Manual or Auto
    Use With:Hardwired 3-Way Switch; Hardwired 4-Way Switch; Sensors; Wireless Self-Powered Switches
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # WSP20-9D0
    • Color White
    • UNSPSC 39122331
    • Switch Type Manual or Auto
    • Use With Hardwired 3-Way Switch; Hardwired 4-Way Switch; Sensors; Wireless Self-Powered Switches
    • SKU Spec Sheet
      WSP20-9D0 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LevNet RF™ Relay Receiver, Switch Type: Manual or Auto, Use With: Hardwired 3-Way Switch; Hardwired 4-Way Switch; Sensors; Wireless Self-Powered Switches