B-Line (Eaton) SB213318FB Relay Rack Runway Support Kit, Flat Black | Graybar Store
     
B-Line (Eaton) - Relay Rack Runway Support Kit, Flat Black - SB213318FB
+ / - Hover over image to Zoom
Other Views

    Relay Rack Runway Support Kit, Flat Black

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB213318FB
    SKU: 22078636
    $68.07
    Checking Pricing
         
    Color / Finish:FLAT BLACK
    Additional Features:Weight 6.1 Lb
    Material:ASTM A36 Structural Steel
    Width:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB213318FB
    • UNSPSC 43223308
    • Additional Features Weight 6.1 Lb
    • Color / Finish FLAT BLACK
    • Width 4 in.
    • Material ASTM A36 Structural Steel
    • SKU Spec Sheet
      SB213318FB Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RELAY RACK RUNWAY SUPPORT, 18-IN. RUNWAY WIDTH, FLAT BLACK