Phoenix Contact 2987040 Relay Module | Graybar Store
     
Phoenix Contact - Relay Module - 2987040
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2987040
    SKU: 25228757
    $55.20
    Checking Pricing
         
    Additional Features:Safe Isolation Between Coil And Contact Side; Spring-Cage And Push-In Connection
    Voltage Rating:72 V DC
    Poles:1-Pole
    Termination:Spring Cage
    Coil Voltage:48 V DC
    Amperage Rating:50 mA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2987040
    • Termination Spring Cage
    • UNSPSC 32151703
    • Additional Features Safe Isolation Between Coil And Contact Side; Spring-Cage And Push-In Connection
    • Amperage Rating 50 mA
    • Coil Voltage 48 V DC
    • Poles 1-Pole
    • Voltage Rating 72 V DC
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Relay Module, Voltage Rating: 72 V DC, Amperage Rating: 50 mA, Spring-Cage Termination, Poles: 1, Coil Voltage: 48 V DC