Square D (Schneider Electric) RM17TT00 Relay | Graybar Store
Square D (Schneider Electric) - Relay - RM17TT00
+ / - Hover over image to Zoom
Other Views

    Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RM17TT00
    SKU: 25554454
    $235.35
    Checking Pricing
         
    Additional Features:DIN Rail Mount
    Termination:Screw
    Amperage Rating:5 A
    Time Cycle:360 hr
    Voltage Rating:208 to 480 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RM17TT00
    • Termination Screw
    • UNSPSC 39122331
    • Additional Features DIN Rail Mount
    • Amperage Rating 5 A
    Product Overview:
    Zelio™ RM17T Relay, Voltage Rating: 208 to 480 V AC, Amperage Rating: 5 A, Screw Termination