Leviton REL06-WW Dimmer, Renu, CFL, Incandescent, LED, 120Vac, 300W, 600W,White, 1-Pole/3-Way | Graybar Store
     
Leviton - Dimmer, Renu, CFL, Incandescent, LED, 120Vac, 300W, 600W,White, 1-Pole/3-Way - REL06-WW
+ / - Hover over image to Zoom
Other Views

    Dimmer, Renu, CFL, Incandescent, LED, 120Vac, 300W, 600W,White, 1-Pole/3-Way

    Manufacturer: Leviton
    Manufacturer #: REL06-WW
    SKU: 25724356
    $30.64
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120V
    Wattage:300 W, 600 W
    Color:White
    Rating:300 W, 600 W
    Additional Features:5 Year Limited, Digital Type, Radio/TV Filter Protection
    Switch Type:1-Pole, 3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # REL06-WW
    • Color White
    • UNSPSC 45111808
    • Additional Features 5 Year Limited, Digital Type, Radio/TV Filter Protection
    • Lamp Type CFL, Incandescent, LED
    • Rating 300 W, 600 W
    • Switch Style Renu
    • Switch Type 1-Pole, 3-Way
    • Wattage 300 W, 600 W
    • Voltage Rating 120V
    • Country of Origin CN - China
    Product Overview:
    Leviton Renu® Universal Dimmer REL06-WW for Single Pole, 3-Way or More Applications, 600W-120VAC Incandescent, 600VA-120VAC MLV and 300W-120VAC Dimmable LED and CFL, in White on White
    Controls dimmable LED and dimmable CFL lamps as well as incandescent and magnetic low voltage (MLV) loads;Available in 20 popular colors to match any décor;Removable face makes it simple to snap ON a new color (RKDMD color change kit);Digital circuitry provides aesthetically pleasing soft ON and fade OFF;White LED locator and brightness display;Back and side wired for fast, easy installation;Slim housing fits easily into a standard wallbox;Single pole or 3-way when used with the Renu coordinating dimmer remote (RE00R);Neutral wire required for operation;Uses only Renu wallplates (sold separately);Limited five-year warranty