Maclean Senior Industries J7908 Reinforcing Strap | Graybar Store
     
Maclean Senior Industries - Reinforcing Strap - J7908
+ / - Hover over image to Zoom
Other Views

    Reinforcing Strap

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J7908
    SKU: 25763155
    $2.95
    Checking Pricing
         
    Length:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J7908
    • Type Reinforcing Strap
    • Length 2 in.
    • Material of Construction Steel
    • ECCN EAR99
    Product Overview:
    Reinforcing Strap, Steel, Length: 2 in, Diameter (Inches): 11/16 (Hole) in; 5/8 (Hole) in