3M 5005-KIT Reflective Lettering System Kit | Graybar Store
     
3M - Reflective Lettering System Kit - 5005-KIT
+ / - Hover over image to Zoom
Other Views

    Reflective Lettering System Kit

    Manufacturer: 3M
    Manufacturer #: 5005-KIT
    SKU: 88177595
    $153.59
    Checking Pricing
         
    Color:Black on Orange
    Legend:--, 0 to 9, A to Z and Blank
    Length:1-1/2 in. L
    Width (Inches):1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5005-KIT
    • Color Black on Orange
    • UNSPSC 55121600
    • Legend --, 0 to 9, A to Z and Blank
    • Length 1-1/2 in. L
    • Width (Inches) 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Scotchlite™ Reflective Lettering System Kit, Length: 1-1/2 in, Width Inches: 1 in, Black/Orange, Legend: --; 0 to 9; A to Z; Blank