Greenlee 684 Reel Spindles, 5000 lb. Capacity | Graybar Store
     
Greenlee - Reel Spindles, 5000 lb. Capacity - 684
+ / - Hover over image to Zoom
Other Views

    Reel Spindles, 5000 lb. Capacity

    Manufacturer: Greenlee
    Manufacturer #: 684
    SKU: 88121359
    $488.38
    Checking Pricing
         
    Capacity:5000 lbs.
    Length:76 in.
    Diameter (Inches):2-3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 684
    • UNSPSC 31281500
    • Capacity 5000 lbs.
    • Diameter (Inches) 2-3/8 in.
    • Length 76 in.
    • SKU Spec Sheet
      684 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Reel Spindles, Application Type Reel Support, Model Compatibility Catalog No 683 No 15372
    5000.000 LB (2267.96 KG) 73.000 IN (1854.000 MM) Between Grooves