Phoenix Contact 2938963 Redundancy Quint Diode Module | Graybar Store
Phoenix Contact - Redundancy Quint Diode Module - 2938963
+ / - Hover over image to Zoom
Other Views

    Redundancy Quint Diode Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2938963
    SKU: 22081973
    $238.26
    Checking Pricing
         
    Input Amperage:20 A; 40 A
    Input Voltage:24 V DC
    Width (mm):62 mm
    Output Amperage:40 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2938963
    • Input Amperage 20 A; 40 A
    • Input Voltage 24 V DC
    • Output Amperage 40 A
    • Width (mm) 62 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Redundancy Quint Diode Module, Input Voltage: 24 V DC, Output Amerage: 40 A, Input Amperage: 20 A; 40 A, Width (mm): 62 mm