Phoenix Contact 2866514 Redundancy Module | Graybar Store
     
Phoenix Contact - Redundancy Module - 2866514
+ / - Hover over image to Zoom
Other Views

    Redundancy Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866514
    SKU: 25364143
    $99.37
    Checking Pricing
    Items sold in feet or each.
         
    Voltage Rating:12 to 24 V DC
    Depth:115 mm
    Packaging:1 Each
    Amperage Rating:1 x 20 A; 2 x 10 A
    Width:32 mm
    Alternate Manufacturer Part No.:TRIO-DIODE/12-24DC/2X10/1X20
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866514
    • UNSPSC 39121004
    • Alternate Manufacturer Part No. TRIO-DIODE/12-24DC/2X10/1X20
    • Amperage Rating 1 x 20 A; 2 x 10 A
    • Depth 115 mm
    • IEC Rating IEC 60068-2-27; IEC
    • Width 32 mm
    • Packaging 1 Each
    • Voltage Rating 12 to 24 V DC
    • ECCN EAR99
    • Country of Origin CN - China
    • Product Height 130 mm
    Product Overview:
    Redundancy Module, Packaging: 1 Each, Width (mm): 32 mm, Height: 130 mm, Amperage Rating: 1 x 20 A; 2 x 10 A