Wiremold (Legrand) 889A Reducing Connector | Graybar Store
Wiremold (Legrand) - Reducing Connector - 889A
+ / - Hover over image to Zoom
Other Views

    Reducing Connector

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 889A
    SKU: 88279487
    $3.86
    Checking Pricing
         
    Box Style:Rectangular
    Additional Features:RoHS; cULus Listed
    Height (Inches):1-1/2 in.
    Brand or Series:800 Series
    Use With:400 Series Raceway; 800 Series Raceway
    Cover Type:Solid
    Fitting Type:Reducing Connector
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 889A
    • Color Ivory
    • UNSPSC 39131709
    • Additional Features RoHS; cULus Listed
    • Body Type Straight
    • Box Style Rectangular
    • Brand or Series 800 Series
    • Cover Type Solid
    • Fitting Type Reducing Connector
    • Height (Inches) 1-1/2 in.
    • Materials PVC
    • Use With 400 Series Raceway; 800 Series Raceway
    • SKU Spec Sheet
      889A Specification Sheet
      889A Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 800 Reducing Connector, Fitting Type: Reducing Connector, Ivory, PVC, Body Type: Straight