Thomas and Betts RE65-TB T&B® Hazardous Location Reducing Bushing, Zinc Plated Steel, Rigid/IMC Conduit, 2 to 1-1/2 in. | Graybar Store
     
Thomas and Betts - T&B® Hazardous Location Reducing Bushing, Zinc Plated Steel, Rigid/IMC Conduit, 2 to 1-1/2 in. - RE65-TB
+ / - Hover over image to Zoom
Other Views

    T&B® Hazardous Location Reducing Bushing, Zinc Plated Steel, Rigid/IMC Conduit, 2 to 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: RE65-TB
    SKU: 22084248
    $17.55
    Checking Pricing
         
    In (Inches):2 in.
    Out (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RE65-TB
    • UNSPSC 39121312
    • In (Inches) 2 in.
    • Materials Steel
    Product Overview:
    Reducing Bushing, Steel, In (Inches): 2 in, Out (Inches): 1-1/2 in