Hoffman (nVent) F88G66R Reducer | Graybar Store
Hoffman (nVent) - Reducer - F88G66R
+ / - Hover over image to Zoom
Other Views

    Reducer

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88G66R
    SKU: 88133242
    $70.21
    Checking Pricing
         
    Color / Finish:Painted Steel
    Height (Inches):8 in.
    Dimensions:1.5 W x 8 L x 8 H in
    Brand or Series:Hoffman
    Length:8 in. L
    Width (Inches):1.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88G66R
    • Dimensions 1.5 W x 8 L x 8 H in
    • UNSPSC 39131711
    • Brand or Series Hoffman
    • Color / Finish Painted Steel
    • Height (Inches) 8 in.
    Product Overview:
    WW, Type 1, Reducer, Bulletin F40PF (Type 1 Painted Wireway Fitting), Size/Dims: 8x8 to 6x6, Material/Finish: Steel/Gray ex2
    Reduces wireway to a smaller size.