B-Line (Eaton) 4A12HT12 Redi Rail Side Rail | Graybar Store
B-Line (Eaton) - Redi Rail Side Rail - 4A12HT12
+ / - Hover over image to Zoom
Other Views

    Redi Rail Side Rail

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4A12HT12
    SKU: 94035176
    $0.00
    Checking Pricing
         
    Bend Radius:12 in.
    Fitting Type:Horizontal Tee
    Width:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4A12HT12
    • UNSPSC 39131705
    • Bend Radius 12 in.
    • Fitting Type Horizontal Tee
    • Width 12 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Horizontal Tee series 2,3,4&5, 3in NEMA / 4in. HEIGHT, 12in. WIDTH, 12 in. radius aluminum.