B-Line (Eaton) 4A0690HB12 Redi Rail Side Rail | Graybar Store
B-Line (Eaton) - Redi Rail Side Rail - 4A0690HB12
+ / - Hover over image to Zoom
Other Views

    Redi Rail Side Rail

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4A0690HB12
    SKU: 94035174
    $0.00
    Checking Pricing
         
    Bend Radius:12 in.
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4A0690HB12
    • UNSPSC 39131705
    • Bend Radius 12 in.
    • Width 6 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Redi rail side rail with horizontial bend, Width 6 Inch, Rung Spacing 9 Inch, Inside Radius 12 Inch.