Robroy PRH280F REDh2ot Form 8 Conduit Bodies 3/4 Inch | Graybar Store
Robroy - REDh2ot Form 8 Conduit Bodies 3/4 Inch - PRH280F
+ / - Hover over image to Zoom
Other Views

    REDh2ot Form 8 Conduit Bodies 3/4 Inch

    Manufacturer: Robroy
    Manufacturer #: PRH280F
    SKU: 88225371
    $28.98
    Checking Pricing
         
    Trade Size (Inches):3/4
    Brand or Series:Form 8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRH280F
    • UNSPSC 39131700
    • Bend (Degree) 90
    • Body Type Form 8
    • Brand or Series Form 8
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Materials Ferrous Metal (Body); Plastic Encapsulated Stainless Steel (Screws)
    • Trade Size (Inches) 3/4
    • SKU Spec Sheet
      PRH280F Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ferrous metal Form 8, 3/4 inch conduit body cover.