Thomas and Betts ALR-3 Red Dot® Copper-Free Aluminum Die Cast Series A Type LR Threaded Conduit Body, 1 Inch | Graybar Store
     
Thomas and Betts - Red Dot® Copper-Free Aluminum Die Cast Series A Type LR Threaded Conduit Body, 1 Inch - ALR-3
+ / - Hover over image to Zoom
Other Views

    Red Dot® Copper-Free Aluminum Die Cast Series A Type LR Threaded Conduit Body, 1 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: ALR-3
    SKU: 88220147
    $17.71
    Checking Pricing
         
    Trade Size (Inches):1
    Use With:Rigid/IMC Conduit
    Brand or Series:Series A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ALR-3
    • UNSPSC 39131708
    • Body Type LR
    • Brand or Series Series A
    • Connection Type Threaded
    • Materials Copper-Free Die Cast Aluminum
    • Trade Size (Inches) 1
    • Use With Rigid/IMC Conduit
    • SKU Spec Sheet
      ALR-3 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1 in. Red Dot® copper-free aluminum die cast Series A Type LR threaded rigid/IMC conduit body.
    • Retained stainless steel cover screws
    • Smooth throats for easy wire pulling
    • Spacious, accessible wiring chamber provides a convenient location to pull conductors and make splices.
    • For use with rigid/IMC conduit