Thomas and Betts AC-2-RD Red Dot® Copper-Free Aluminum Die Cast Series A Type C Threaded Conduit Body, 3/4 Inch | Graybar Store
     
Thomas and Betts - Red Dot® Copper-Free Aluminum Die Cast Series A Type C Threaded Conduit Body, 3/4 Inch - AC-2-RD
+ / - Hover over image to Zoom
Other Views

    Red Dot® Copper-Free Aluminum Die Cast Series A Type C Threaded Conduit Body, 3/4 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: AC-2-RD
    SKU: 88220095
    $10.75
    Checking Pricing
         
    Trade Size (Inches):3/4
    Brand or Series:Series A
    Use With:Covers; Gaskets; IMC Conduit; Rigid Conduit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AC-2-RD
    • Application Maintains a Weather Resistant Conduit System when Used with Covers and Gaskets
    • UNSPSC 39131708
    • Body Type C
    • Brand or Series Series A
    • Connection Type Threaded
    • Cover and Gasket Cover; Gasket
    • Materials Die Cast Aluminum
    • Trade Size (Inches) 3/4
    • Use With Covers; Gaskets; IMC Conduit; Rigid Conduit
    • SKU Spec Sheet
      AC-2-RD Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    3/4 in. Red Dot® copper-free aluminum die cast Series A Type C threaded rigid/IMC conduit body.
    Red Dot A Series Type C thru-feed conduit body is made of die-cast aluminum for durability.