Thomas and Betts SCV-5 Red Dot Conduit Cover | Graybar Store
Thomas and Betts - Red Dot Conduit Cover - SCV-5
+ / - Hover over image to Zoom
Other Views

    Red Dot Conduit Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: SCV-5
    SKU: 88221123
    $10.49
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Color / Finish:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SCV-5
    • UNSPSC 39131708
    • Color / Finish Aluminum
    Product Overview:
    2 inch Stamped Aluminum Cover