Thomas and Betts MALB-4 Red Dot® Aluminum Die Cast Rigid/IMC Mogul Conduit Body With Cover and Gasket,1-1/4 Inch | Graybar Store
     
Thomas and Betts - Red Dot® Aluminum Die Cast Rigid/IMC Mogul Conduit Body With Cover and Gasket,1-1/4 Inch - MALB-4
+ / - Hover over image to Zoom
Other Views

    Red Dot® Aluminum Die Cast Rigid/IMC Mogul Conduit Body With Cover and Gasket,1-1/4 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: MALB-4
    SKU: 88221062
    $44.67
    Checking Pricing
         
    Trade Size (Inches):1-1/4
    Capacity (Cubic Inch):128 cu. in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # MALB-4
    • UNSPSC 39131708
    • Body Type LB
    • Capacity (Cubic Inch) 128 cu. in.
    • Materials Aluminum Die Cast
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1-1/4
    • SKU Spec Sheet
      MALB-4 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1-1/4 in. Red Dot®aluminum die cast Rigid/IMC Mogul conduit body with cover and gasket, capacity 128.0 cu. in.
    • Copper-free aluminum provides increased corrosion resistance.
    • Precision cast and machined surfaces permit safer wire pulling.
    • Clean cover edges provide good gasket sealing.
    • Precision NPT threaded hubs enable trouble-free field installation for rigid and IMC conduit.
    • Deep slotted stainless steel cover screws for faster installation.
    • Clear UL, CSA and cubic content markings speed approval by inspectors.
    • Dome-style cover permits easy wire pulling.