Raco 911-3 Red 4 in. Square Box, 2-1/8 in. Deep, Welded, Knockouts | Graybar Store
     
Raco - Red 4 in. Square Box, 2-1/8 in. Deep, Welded, Knockouts - 911-3
+ / - Hover over image to Zoom
Other Views

    Red 4 in. Square Box, 2-1/8 in. Deep, Welded, Knockouts

    Manufacturer: Raco
    Manufacturer #: 911-3
    SKU: 22081327
    $22.48
    Checking Pricing
         
    Bracket:No Bracket
    Box Style:Welded
    Bottom Knockouts (Inches):1/2 in.
    Side Knockouts (Inches):(4) TKO in; (8) 1/2 in
    Depth:2-1/8 in.
    Packaging:25 per Pack
    Use With:Lighting Fixtures; Receptacles; Switches
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 911-3
    • UNSPSC 39121303
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Style Welded
    • Bracket No Bracket
    • Depth 2-1/8 in.
    Product Overview:
    Hubbell® RACO® Square Box, Box Style: Welded, Depth: 2-1/8 in, Packaging: 25 per Pack, Side Knockouts (Inches): (4) TKO in; (8) 1/2 in, Bottom Knockouts (Inches): (2) 1/2 in; (2) TKO in